This item is Discontinued.

Elk Lighting Twist 2-Lght Island Lght in Aluminum w/Opal Glass Diffuser - LED LC1350-10-98

Twist 2-Lght Island Lght in Aluminum w/Opal Glass Diffuser - LED (Discontinued)

  • Mfr # LC1350-10-98
  • Zoro # G2605201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1350-10-98
Zoro #
G2605201
UPC #
060646072984
Country of Origin
China

Dimensions

Height
2
Length
45
Width
2
Backplate/Canopy Dimensions (inches)
11.8x4.8x4.8

Details

Color
Silver
Finish
Aluminum
Weight
3.2
Material
Glass, Metal
Bulb 1 Type
Integrated LED
Bulb 1 Included
Yes
Bulb 1 Wattage
18
Outdoor
No
Bulb 1 Count
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.