
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLLC1352-10-98
Zoro #
G2578936
UPC #
60646073004
Country of Origin
China
Dimensions
Height
60
Length
2
Width
2
Inside Diameter
2
Cord Length (inches)
72
Lamp Base Dimensions (inches)
2x2x60
Details
Weight
9.8
Material
Acrylic, Aluminum, Steel
Finish
Aluminum
Color
Silver
Bulb 1 Type
Integrated LED
Bulb 1 Wattage
21
Bulb 1 Count
1
Bulb 1 Included
Yes
Switch Type
On/Off Foot
Outdoor
No
Cord Color
Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.