This item is Discontinued.

Elk Lighting Twister 6-Lght Round Pendant Fixture in Polished Chrm w/Sculpted Glass 31338/6R-VINW

This item is Discontinued.

Elk Lighting

Twister 6-Lght Round Pendant Fixture in Polished Chrm w/Sculpted Glass (Discontinued)

Mfr # 31338/6R-VINW
Zoro # G2610801
UPC # 748119092355
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31338/6R-VINW
Zoro #
G2610801
UPC #
748119092355
Country of Origin
China

Dimensions

Height
11
Length
14
Width
14
Inside Diameter
14

Details

Color
Silver
Finish
Polished Chrome
Weight
21
Material
Glass, Metal, Poly
Bulb 1 Base
E26 Medium
Bulb 1 Type
A19
Bulb 1 Count
6
Bulb 1 Wattage
75
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.