This item is Discontinued.

Elk Lighting Vanity 2-Lght Wall Lmp SatNckl w/MntaGlass - Incl LED Bulbs 570-2N-MT-LED

Vanity 2-Lght Wall Lmp SatNckl w/MntaGlass - Incl LED Bulbs (Discontinued)

  • Mfr # 570-2N-MT-LED
  • Zoro # G2588027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570-2N-MT-LED
Zoro #
G2588027
UPC #
748119051499
Country of Origin
China

Dimensions

Height
7 in
Length
8 in
Width
14 in

Details

Color
Silver
Item
Vanity Light
Housing Finish
Satin Nickel
Lamp Type
A19
Number of Lights
2
Light Type
Medium - E26
Style
Transitional
Shade Material
Glass
Finish
Satin Nickel
Series
Mix-N-Match
Housing Material
Glass
Weight
4
Lighting Technology
LED
Material
Glass, Metal
Lamp Watts
9.5
Bulb 1 Count
2
Outdoor
No
Bulb 1 Type
A19 LED
Bulb 1 Base
E26 Medium
Bulb 1 Wattage
9.5
Bulb 1 Included
Yes

Description

  • •Includes easily replaceable E26 medium base, screw-in LED bulb(s).
  • •Dimmable 9.5 watts each, with 1600 total lumen output.
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Can be used in DAMP Locations, ETL Approved in US and Canada
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.