Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elk Lighting Vanity 2-Light Wall Lamp in Satin Nickel with Starburst Blue Glass 570-2N-BL

Vanity 2-Light Wall Lamp in Satin Nickel with Starburst Blue Glass (Discontinued)

  • Mfr # 570-2N-BL
  • Zoro # G2597976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570-2N-BL
Zoro #
G2597976
UPC #
748119008745
Country of Origin
China

Dimensions

Height
7 in
Length
8 in
Width
14 in

Details

Color
Silver
Item
Vanity Light
Housing Finish
Satin Nickel
Lamp Type
A19
Number of Lights
2
Light Type
Medium - E26
Style
Transitional
Shade Material
Glass
Weight
4
Housing Material
Glass
Finish
Satin Nickel
Series
Mix-N-Match
Material
Glass, Metal
Lamp Watts
60
Outdoor
No
Bulb 1 Type
A19
Bulb 1 Base
E26 Medium
Bulb 1 Wattage
60
Bulb 1 Count
2

Description

  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Can be used in DAMP Locations, ETL Approved in US and Canada
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.