This item is Discontinued.

Elk Lighting Verona 3-Lght Linear Pendant Fixture in Satin Nickel w/Snow Wht Glass 502-3L-SW

This item is Discontinued.

Elk Lighting

Verona 3-Lght Linear Pendant Fixture in Satin Nickel w/Snow Wht Glass (Discontinued)

Mfr # 502-3L-SW
Zoro # G2617162
UPC # 748119019840
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
502-3L-SW
Zoro #
G2617162
UPC #
748119019840
Country of Origin
China

Dimensions

Height
12
Length
36
Width
5

Details

Color
Silver
Finish
Satin Nickel
Material
Glass, Metal
Weight
7
Bulb 1 Base
E26 Medium
Bulb 1 Wattage
75
Outdoor
No
Bulb 1 Count
3
Bulb 1 Type
A19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.