
Verona 3-Lght Linear Pendant in Satin Nckl with Espresso Glass (Discontinued)
- Mfr # 502-3L-ES
- Zoro # G2604757
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
502-3L-ES
Zoro #
G2604757
UPC #
748119021416
Country of Origin
China
Dimensions
Height
12
Length
36
Width
5
Details
Color
Silver
Finish
Satin Nickel
Weight
7
Material
Glass, Metal
Bulb 1 Type
A19
Bulb 1 Base
E26 Medium
Bulb 1 Count
3
Outdoor
No
Bulb 1 Wattage
75
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.