Zoro Homepage
This item is Discontinued.
Elk Lighting Watersphere 3-Lght Triangular Pndnt Chrome w/Hammered Amber Glass 31380/3CMP

Watersphere 3-Lght Triangular Pndnt Chrome w/Hammered Amber Glass (Discontinued)

  • Mfr # 31380/3CMP
  • Zoro # G2598536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31380/3CMP
Zoro #
G2598536
UPC #
748119044309
Country of Origin
China

Dimensions

Height
11
Length
12
Width
12
Inside Diameter
12

Details

Color
Silver
Finish
Polished Chrome
Weight
8
Material
Glass, Metal
Bulb 1 Base
E26 Medium
Bulb 1 Type
A19
Outdoor
No
Bulb 1 Count
3
Bulb 1 Wattage
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.