This item is Discontinued.

Elk Lighting Weaverton 3-Lght Chandelier Brnz w/Natural Rope-wrapped Shade 10711/3-LED

Weaverton 3-Lght Chandelier Brnz w/Natural Rope-wrapped Shade (Discontinued)

  • Mfr # 10711/3-LED
  • Zoro # G2583337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10711/3-LED
Zoro #
G2583337
UPC #
748119104867
Country of Origin
China

Dimensions

Length
19
Inside Diameter
19
Height
8
Width
19
Backplate/Canopy Dimensions (inches)
6 diameter

Details

Finish
Oil Rubbed Bronze
Material
Metal, Rope
Weight
8
Color
Black
Bulb 1 Base
E26 Medium
Bulb 1 Wattage
9.5
Bulb 1 Included
Yes
Bulb 1 Count
3
Outdoor
No
Bulb 1 Type
A19 LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.