Zoro Homepage
This item is Discontinued.
Elk Lighting Whisp 6-Lght Rectangular Pndnt Brnz w/Champagne-plated Glass 25122/6RC

Whisp 6-Lght Rectangular Pndnt Brnz w/Champagne-plated Glass (Discontinued)

  • Mfr # 25122/6RC
  • Zoro # G2605448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25122/6RC
Zoro #
G2605448
UPC #
748119129327
Country of Origin
China

Dimensions

Height
9 in
Length
12 in
Width
32 in

Details

Lamp Type
A19
Style
Transitional
Collection Name
Whisp
Finish
Oil Rubbed Bronze
Material
Glass, Metal
Watts
60W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.