This item is Discontinued.

Elk Lighting Woodland Sunrise 1-Lght Mini Pndnt Brnz w/Woodland Shade -Incl LED Blb 31073/1-LED

This item is Discontinued.

Elk Lighting

Woodland Sunrise 1-Lght Mini Pndnt Brnz w/Woodland Shade -Incl LED Blb (Discontinued)

Mfr # 31073/1-LED
Zoro # G2617628
UPC # 748119056128
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31073/1-LED
Zoro #
G2617628
UPC #
748119056128
Country of Origin
China

Dimensions

Height
13
Length
8
Width
8
Inside Diameter
8

Details

Color
Brown
Finish
Aged Bronze
Material
Steel
Weight
2
Bulb 1 Base
E26 Medium
Bulb 1 Included
Yes
Bulb 1 Type
A19 LED
Bulb 1 Wattage
9.5
Bulb 1 Count
1
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.