Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 V - 8Ah Hour Battery

  • Mfr # ELK1280

  • Zoro # G715689894


product price: $46.40
/ea

Key Features

Chemistry
Lead Acid
Width
2.6"
Height
4"
Weight
5.18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELK1280
Zoro #
G715689894
UPC #
724086000357
Country of Origin
China

Dimensions

Width
2.6"
Height
4"

Details

Chemistry
Lead Acid
Weight
5.18 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.