22-3C STR BC FOIL SHD
- Mfr # E2003S.41.10
- Zoro # G416274368
product price:Â
$
0.30
/ea
Sold in multiples of 250 for
$75.00
Key Features
Conductor Material
Bare Copper
Number of Conductors
3C
Jacket Color
Gray
Jacket Material
PVC
Conductor Design
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E2003S.41.10
- Zoro #
- G416274368
- UPC #
- -
- Country of Origin
- Unknown
- Conductor Material
- Bare Copper
- Number of Conductors
- 3C
- Jacket Color
- Gray
- Jacket Material
- PVC
- Conductor Design
- Stranded
- Insulation Material
- PVC
- Voltage
- 300V
- Temp. Rating
- 105 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.