Shop ELK PRODUCTS
See all product information
Create Account
24-1PR STR TNC PE FOIL+90% BRD
- Mfr # C4841A.41.10
- Zoro # G316274321
product price:Â
$
1.19
/ea
Sold in multiples of 250 for
$297.50
Key Features
Wire Size
24 AWG
Conductor Material
Copper
Number of Conductors
2
Jacket Color
Gray
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C4841A.41.10
- Zoro #
- G316274321
- UPC #
- -
- Country of Origin
- Unknown
- Conductor Material
- Copper
- Number of Conductors
- 2
- Jacket Color
- Gray
- Jacket Material
- PVC
- Conductor Design
- Stranded
- Insulation Material
- Polyethylene
- Voltage
- 300V
- Temp. Rating
- 80 Degrees C
- Standards
- NEC Article 800 Type CM/CMH (UL: 75°C, 300 V); UL Style 2919 (UL: 80˚C, 30 V); RoHS Compliant Directive 2015/863/EU (RoHS-3); Passes CSA CMH Flame Test
Dimensions
- Wire Size
- 24 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.