Transformers, 16.5VAC, 45 VA, 45 VA, 16.5 V AC, 120 V AC

  • Mfr # ELK-TRG1640

  • Zoro # G010764036


product price: $30.68
/ea

Key Features

Input Voltage - Transformer
120 V AC
Output Voltage
16.5 V AC
Power Rating
45 VA
Color
White
Overall Height
4.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELK-TRG1640
Zoro #
G010764036
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.1"
Overall Width
2.7"
Overall Depth
2.2"

Details

Item
Transformers, 16.5VAC, 45 VA
Input Voltage - Transformer
120 V AC
Output Voltage
16.5 V AC
Power Rating
45 VA
Color
White

Description

Transformers, 16.5VAC, 45 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.