This item is Discontinued.

This item is Discontinued.
1 Light Pendant in Satin Nickel, LED Offering Up To 800 Lumens 60 Watt Equivalent with Full Rang (Discontinued)
Mfr #
31133/1RCK-LED
Zoro #
G508432874
UPC # 748119045818
Country of Origin Unknown
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
31133/1RCK-LED
Zoro #
G508432874
UPC #
748119045818
Country of Origin
Unknown
Dimensions
Height
9 in
Length
5 in
Width
5 in
Details
Color
Nickel
Lamp Type
A19
Number of Lights
1
Light Type
Medium - E26
Item
Pendant
Finish
Satin Nickel
Series
Formations
Watts
9.5
Lighting Technology
LED
Material
Metal
Description
Individuality is what defines this exquisite line of hand blown glass Each piece is meticulously hand blown with up to three layers of uncompromising beauty and style
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.