
Zayne 12'' Wide 1Light Pendant, Brushed Nickel (Discontinued)
- Mfr # EC89735/1
- Zoro # G308433859
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC89735/1
Zoro #
G308433859
UPC #
60646075312
Country of Origin
China
Dimensions
Height
9.75 in
Length
12 in
Width
12 in
Details
Color
Silver
Lamp Type
A19
Voltage
120V
Number of Lights
1
Light Type
Medium - E26
Style
Modern/Contemporary
Shade Material
Metal
Item
Pendant
Finish
Brushed Nickel
Glass Color
Silver
Material
Metal
Series
Zayne
Lighting Technology
Incandescent
Fixture Wattage
60W
Dimmable
Yes
Watts
60
Standards
UL/CUL
Location Rating
Dry
Shape
Dome
Description
The Zayne Pendant features a simple metal dome that casts light downward, attached to a metal cuff that connects it to the rod and allows for light leak above the dome The simple, elegant style of this pendant looks great displayed alone or in multiples
- •12in W x 12in D x 9.75in H
- •The simple, elegant style of this pendant looks great displayed alone or in multiples.
- •Additional styles and finishes available
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.