
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LD335RSF-D
Zoro #
G708210999
UPC #
60646068666
Country of Origin
China
Dimensions
Height
2 in
Length
35 in
Width
5 in
Details
Item
Under Cabinet - Utility
Watts
2.5
Housing Material
Glass
Color
Brown
Housing Color
Clear
Finish
Bronze
Switch Style
Modern/Contemporary
Type
Integrated
Lighting Technology
LED
Lamp Type
Integrated LED
Material
Glass
Description
LEDbased ZeeLED has all the same great features you've come to love in the Zee family but is EVEN MORE energy efficient, having a rated average lamp life of 50, 000 hours Now even more new and improved using a dimmable driver
- •Integral driver included.
- •Dimmable.
- •Simple to install.
- •Standard 7/8-Inch knockouts for wiring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.