
Teak Garden Patio Chair Cushion in Cream (Discontinued)
- Mfr # 2317014CO
- Zoro # G208207567
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2317014CO
Zoro #
G208207567
UPC #
804343199175
Country of Origin
Indonesia
Dimensions
Width
21 in
Height
3 in
Details
Color
White
Material
Fabric
Finish
Cream
Description
Youve chosen ELK Home character, craftsmanship, and durability now its time to customize All our outdoor pillows and cushions are handcrafted of weatherresistant canvas styled in easyclean Grey, Cream, or White All cushion varieties sold separately Simply add the desired color code when placing your order
- •All cushion varieties sold separately.
- •Simply add the desired color code when placing your order.
- •Saltwater-tested to hold up to the most rigorous natural conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.