Zoro Homepage
This item is Discontinued.
Elk Studio Accent Table, 10 in W, 10 in L, 18 in H, Metal S0035-11198

Accent Table, 10 in W, 10 in L, 18 in H, Metal (Discontinued)

  • Mfr # S0035-11198
  • Zoro # G008204940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0035-11198
Zoro #
G008204940
UPC #
843558189458
Country of Origin
China

Dimensions

Width
10 in
Length
10 in
Height
18 in

Details

Item
Accent Table
Tabletop Material
Metal
Leg Color
Black
Finish
Black

Description

The Lanier Accent Table is a chic, slender drinks table with a small square tabletop mounted on black metal and made from white marble The tabletop is framed by four black metal legs that cross and join at the floor for added support


  • •10in W x 10in D x 18in H
  • •Item has a black finish
  • •Item made from metal
  • •1 year limited warranty
  • •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
  • •Accent tables offer a fundamental and versatile function in any room
  • •Some assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.