Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 gm Tungsten Soft Tips Dart with Storage or Travel Case

  • Mfr # 21-3806-18

  • Zoro # G715853172


product price: $84.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-3806-18
Zoro #
G715853172
UPC #
719265549970
Country of Origin
China

Description

Features -Designed with high quality 80% tungsten and 20% nickel barrels which offer exceptional balance and styling in a slim profile -Each barrel has strategically placed knurled bands deep grooves and rings that make excellent gripping points and encourages consistent hand placement -Lightweight aluminum shafts feature locking holes which allow for a tighter fitting that improves stability and greatly reduces the need to retighten during play -Features 2BA Tufflex Tips II soft tip dart points that have a reinforced cone making them extremely strong and durable; Each soft tip dart weighs 16 grams -Darts are fashionably stored and protected in the slim-profile hard-shell case Specifications - Color: Multicolor - Weight: 18 gm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.