21-3153-18 18 g Rainbow Tungsten Barrel Soft-tip Darts Set

  • Mfr # 21-3153-18
  • Zoro # G203959706
product price: 
$
82.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
21-3153-18
Zoro #
G203959706
UPC #
719265549833
Country of Origin
China

Description

Features
  • For use with most sisal or electronic dart boards
  • Slim-profile barrel allows tighter shot groupings
  • Multicolor titanium barrel coating
  • Includes 3 darts and a slim case
Specifications
  • Barrel: 90% tungsten, 10% nickel
  • Shaft: Aluminum
  • Flight: 100 micron
  • Dart Weight: 18 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews