Shop STIGA
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Space Saver, Woodgrain
- Mfr # T8460-2W
- Zoro # G013322141
product price:Â
$
280.99
/ea
Key Features
Color
Woodgrain
Width
39 in
Length
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T8460-2W
- Zoro #
- G013322141
- UPC #
- 754806325309
- Country of Origin
- China
Dimensions
- Width
- 39 in
- Length
- 43 in
Details
- Color
- Woodgrain
Description
Perfect for apartments, small office spaces, or any tight space that needs an added dose of fun, the STIGA Woodgrain Space Saver table tennis table gives you authentic play at regulation height with a scaled down size of 71'' L x 40.5'' W x 30'' H. This table delivers ultimate utility with the flexibility to be used for non-stop table tennis action, multi-purpose entertaining needs, or simply folded and stored away in the closet or under the bed. The table features a durable white powder-coated steel frame and 1.25'' welded square steel legs. The MDF top is supported by a 1.25'' welded tubular steel apron for consistent bounce across the entire table top. The apron features durable powder coating and a silkscreened STIGA logo that resist wear and tear for a quality look that will last. Adjustable leg levelers ensure a level playing surface even when the floors are uneven. To complete the game, the STIGA Woodgrain Space Saver table includes a full net and post system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.