Shop ELKADART

22-0724-24 Orbital Steel Tip Darts - 24 g

  • Mfr # 22-0724-24

  • Zoro # G303959705


product price:  $48.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22-0724-24
Zoro #
G303959705
UPC #
719265524472
Country of Origin
China

Description

Our mission is to provide you with the best products available at prices that will not be beat. We present clearly displayed products, product descriptions, shipping policies, and delivery expectations. Our website was designed to make your shopping with us simple, quick and uncluttered for a great shopping experience.

Includes six flights featuring the Realtree APC design, three replacement nylon shafts, twenty-three 2BA Tufflex II Tips, dart mechanic wrench, and a slim case.

Features
  • Orbital Steel Tip Darts - 24 g
  • A great dart for the beginner with a variety of barrel styles
Specifications
  • Color: Silver with Black Knurling
  • Weight: 19 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.