Shop ELKADART

23-3006-30 Rhino Tungsten Steel Tip Darts - 30 g

  • Mfr # 23-3006-30
  • Zoro # G703959756

product price: 
$
67.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
23-3006-30
Zoro #
G703959756
UPC #
719265525783
Country of Origin
China

Description

Our mission is to provide you with the best products available at prices that will not be beat. We present clearly displayed products, product descriptions, shipping policies, and delivery expectations. Our website was designed to make your shopping with us simple, quick and uncluttered for a great shopping experience.

Features
  • Rhino Tungsten Steel Tip Darts - 30 g
  • A little shorter and wider then most, it offers a unique throwing option for players
Specifications
  • Color: Pink
  • Weight: 23 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.