Elkadart 23-1424-24 Black Mamba Steel Tip Darts - 24 Gram

  • Mfr # 23-1424-24

  • Zoro # G503959659


product price:  $76.99
/ea
Free Shipping & Returns

Key Features

Features
Steel Tip
Color
Black
Tip Material
Steel
Shaft Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23-1424-24
Zoro #
G503959659
UPC #
719265513827
Country of Origin
China

Details

Item
Dart
Features
Steel Tip
Color
Black
Tip Material
Steel
Shaft Material
Aluminum

Description

Black Mamba Steel Tip Darts 24Gm by Elkadart: with it's black coating and facets the Black Mamba is the tungsten dart with a bite! The Black Mamba features a sleek look with it's uniquely cut barrels and shafts. Take a bite out of the competition.Powder coated barrels with facets.80% Tungsten barrels.Diamond cut aluminum shafts.24 Gram.Steel tips.2-D Glitter flights.Black resin case.Set includes three darts.Warranty: 90 days.Length: 10.Width: 6.Height: 1.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.