Zoro Homepage

1-1/2" O.D Pipe Dia., Brass, Drain Fitting Center Outlet

  • Mfr # LK52

  • Zoro # G8998147


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Chrome
Length (In.)
31-1/2"
Pipe Dia. (In.)
1-1/2" O.D
Material of Construction
Brass
For Use With
Double Bowl Sinks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK52
Zoro #
G8998147
UPC #
094902178981
Country of Origin
United States

Dimensions

Length (In.)
31-1/2"
Pipe Dia. (In.)
1-1/2" O.D

Details

Color/Finish
Chrome
Material of Construction
Brass
Item
Drain Fitting Center Outlet
For Use With
Double Bowl Sinks

Description

Cont Waste Connect,Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.