Zoro Homepage

1-1/2" O.D Pipe Dia., Chrome Plated Brass, Drain, Strainer

  • Mfr # LKPDVR18B

  • Zoro # G8814598


product price: $58.95
/ea

Key Features

Material of Construction
Chrome Plated Brass
Length (In.)
4-3/16"
Overall Pipe Length
4"
Pipe Dia. (In.)
1-1/2" O.D
Color/Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKPDVR18B
Zoro #
G8814598
UPC #
94902010977
Country of Origin
China

Dimensions

Length (In.)
4-3/16"
Overall Pipe Length
4"
Pipe Dia. (In.)
1-1/2" O.D

Details

Item
Drain, Strainer
Material of Construction
Chrome Plated Brass
Color/Finish
Chrome

Description

Drain,Prfct,Chrome Plated Brass,Strainer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.