Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" O.D Pipe Dia., Nickle-Plated Brass, Drain, Vandal-resistant Strainer and Tailpiece

  • Mfr # LKVR18B

  • Zoro # G8812750


product price: $109.14
/ea
Free Shipping & Returns

Key Features

Material of Construction
Nickle-Plated Brass
Pipe Dia. (In.)
1-1/2" O.D
Length (In.)
4-5/8"
Color/Finish
Polished Nickel
Overall Pipe Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKVR18B
Zoro #
G8812750
UPC #
-
Country of Origin
China

Dimensions

Pipe Dia. (In.)
1-1/2" O.D
Length (In.)
4-5/8"
Overall Pipe Length
4"

Details

Material of Construction
Nickle-Plated Brass
Item
Drain, Vandal-resistant Strainer and Tailpiece
Color/Finish
Polished Nickel
For Use With
Sinks

Description

Drain,3.5 In.,SS,Vandal Rstant Grid Strainr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.