1-1/4" O.D Pipe Dia., Brass, Drain Fitting with Perforated Grid and Tailpiece
Mfr # LK174
Zoro # G8814071
product price: $87.15
/ea
Free Shipping & Returns
Key Features
Pipe Dia. (In.)
1-1/4" O.D
Length (In.)
2-1/4"
Overall Pipe Length
6"
Color/Finish
Chrome
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LK174
Zoro #
G8814071
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Dia. (In.)
1-1/4" O.D
Length (In.)
2-1/4"
Overall Pipe Length
6"
Details
Color/Finish
Chrome
Material of Construction
Brass
Item
Drain Fitting with Perforated Grid and Tailpiece
For Use With
Sinks
Description
Drain Fit,1.5 In.,Chro Platd Brss,Grid,Tail
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.