Shop ELKAY
See all product information
Create Account
12 in x 12 in, 2, 5, Drop-in, Stainless Steel
- Mfr # LRAD2918655
- Zoro # G8621555
product price:Â
$
851.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Drop-in
Material
Stainless Steel
Overall Height
6-1/2 in
Overall Length
29 in
Bowl Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LRAD2918655
- Zoro #
- G8621555
- UPC #
- 94902178752
- Country of Origin
- United States
Dimensions
- Overall Height
- 6-1/2 in
- Overall Length
- 29 in
- Bowl Depth
- 6-3/8 in
- Overall Width
- 18 in
- Bowl Size
- 12 in x 12 in
Details
- Mounting Type
- Drop-in
- Material
- Stainless Steel
- Bowl Shape
- Square
- Drain Opening
- 3-1/2 in
- Finish
- Lustrous Satin
- Number of Holes
- 5
- No. of Bowls
- 2
- Gauge
- 18
- Bowl
- 50/50 Split
Description
An Elkay Lustertone Classic sink looks as great on day 3,000 as it does on day one. The rich, uniform grain adds to the beauty of the sink. Light scratches, which occur with everyday use, naturally blend into the finish with time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.