14 in x 10 in, 1, Drop-in, Stainless Steel
- Mfr # LR1716OS4
- Zoro # G8622431
product price:Â
$
637.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Drop-in
Material
Stainless Steel
Overall Height
7-5/8 in
Overall Length
17 in
Bowl Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR1716OS4
- Zoro #
- G8622431
- UPC #
- 94902150253
- Country of Origin
- United States
- Mounting Type
- Drop-in
- Material
- Stainless Steel
- Bowl Shape
- Rectangular
- Drain Opening
- 3-1/2 in
- Finish
- Lustrous Satin
- Gauge
- 18 ga
- No. of Bowls
- 1
Dimensions
- Overall Height
- 7-5/8 in
- Overall Length
- 17 in
- Bowl Depth
- 7-1/2 in
- Overall Width
- 16 in
- Bowl Size
- 14 in x 10 in
Description
An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.