
14 in x 14 in, 1, Drop-in, Stainless Steel
Mfr # LRAD172065OS4
Zoro # G8621451
product price: $543.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Drop-in
Material
Stainless Steel
Overall Height
6-1/2 in
Overall Length
17 in
Bowl Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRAD172065OS4
Zoro #
G8621451
UPC #
94902279381
Country of Origin
United States
Dimensions
Overall Height
6-1/2 in
Overall Length
17 in
Bowl Depth
6-3/8 in
Overall Width
20 in
Bowl Size
14 in x 14 in
Details
Mounting Type
Drop-in
Material
Stainless Steel
Bowl Shape
Rectangular
Drain Opening
3-1/2 in
Finish
Lustrous Satin
No. of Bowls
1
Gauge
18
Description
An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.