
14 in x 14 in, 2, 5, Drop-in, Stainless Steel
Mfr # LRAD3319655
Zoro # G8621591
product price: $1,044.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Drop-in
Material
Stainless Steel
Overall Height
6-1/2 in
Overall Length
33 in
Bowl Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRAD3319655
Zoro #
G8621591
UPC #
94902173795
Country of Origin
United States
Dimensions
Overall Height
6-1/2 in
Overall Length
33 in
Bowl Depth
6-3/8 in
Overall Width
19-1/2 in
Bowl Size
14 in x 14 in
Details
Mounting Type
Drop-in
Material
Stainless Steel
Bowl Shape
Square
Drain Opening
3-1/2 in
Gauge
18
Number of Holes
5
No. of Bowls
2
Finish
Lustrous Satin
Bowl
50/50 Split
Description
An Elkay Lustertone Classic sink looks as great on day 3,000 as it does on day one. The rich, uniform grain adds to the beauty of the sink. Light scratches, which occur with everyday use, naturally blend into the finish with time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.