
14.5 in W x 6.25 in L x 1.25 in H, Stainless Steel
Mfr # CTXBG614
Zoro # G4882015
product price:Â $58.95
/eaKey Features
Material
Stainless Steel
Overall Height
1.25 in
Overall Length
6.25 in
Overall Width
14.5 in
Type
Bottom Grids + Baskets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CTXBG614
Zoro #
G4882015
UPC #
94902106731
Country of Origin
United States
Dimensions
Overall Height
1.25 in
Overall Length
6.25 in
Overall Width
14.5 in
Details
Material
Stainless Steel
Type
Bottom Grids + Baskets
Finish
Polished Stainless Steel
Description
Elkay Crosstown 6-1/4" x 14-1/2" x 1-1/4" Bottom Grid, Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.