15-1/2" W x 16-3/4" L x Wall Hung, 20 ga. 304 Stainless Steel, Sink

  • Mfr # CHSB1716C

  • Zoro # G8363798


product price:  $681.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Hung
Material
20 ga. 304 Stainless Steel
Overall Length
16-3/4"
Bowl Shape
Rectangle
Drain Opening
2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHSB1716C
Zoro #
G8363798
UPC #
94902451428
Country of Origin
China

Dimensions

Overall Length
16-3/4"
Bowl Depth
6"
Overall Width
15-1/2"

Details

Mounting Type
Wall Hung
Material
20 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
2"
With Faucet / Without Faucet
With Faucet
Item
Sink

Description

Sink,SS,16-3/4x15.5x13 In.,Sngl

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.