Shop ELKAY
See all product information
Create Account
15.25 in W x 12.75 in L x 1.261 in H, Stainless Steel
Mfr # EBG1315
Zoro # G4882051
product price:Â
$
72.45
/ea
Key Features
Material
Stainless Steel
Overall Height
1.261 in
Overall Length
12.75 in
Overall Width
15.25 in
Finish
Polished Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EBG1315
- Zoro #
- G4882051
- UPC #
- 94902109671
- Country of Origin
- United States
Dimensions
- Overall Height
- 1.261 in
- Overall Length
- 12.75 in
- Overall Width
- 15.25 in
Details
- Material
- Stainless Steel
- Finish
- Polished Stainless Steel
- Type
- Bottom Grids + Baskets
Description
Elkay Stainless Steel 12-3/4" x 15-1/4" x 1-1/4" Bottom Grid Polished Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.