Shop ELKAY
See all product information
Create Account
15.5 in W x 16.75 in L x 13 in H, Stainless Steel
- Mfr # CHS1716C
- Zoro # G4726310
product price:Â
$
1,475.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Height
13 in
Overall Length
16.75 in
Drain Opening
Center
Bowl Depth
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHS1716C
- Zoro #
- G4726310
- UPC #
- 94902003047
- Country of Origin
- United States
Dimensions
- Overall Height
- 13 in
- Overall Length
- 16.75 in
- Bowl Depth
- 6 in
- Overall Width
- 15.5 in
Details
- Material
- Stainless Steel
- Drain Opening
- Center
- Gauge
- 20 ga
- Number of Holes
- 2
- Finish
- Buffed Satin
- No. of Bowls
- 1
Description
Elkay Hand Sink Complete Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.