15.5 in W x 16.75 in L x 13 in H, Stainless Steel

  • Mfr # CHSB17162

  • Zoro # G4725909


product price:  $465.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Height
13 in
Overall Length
16.75 in
Drain Opening
Center
Bowl Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHSB17162
Zoro #
G4725909
UPC #
094902451749
Country of Origin
China

Dimensions

Overall Height
13 in
Overall Length
16.75 in
Bowl Depth
6 in
Overall Width
15.5 in

Details

Material
Stainless Steel
Drain Opening
Center
No. of Bowls
1
Number of Holes
2
Finish
Buffed Satin
Gauge
20 Ga

Description

Elkay Hand Sink Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.