Shop ELKAY
See all product information
Create Account
16 Gauge Workstation Stainless Steel 25-1/2" x 18-1/2" x 9" Single Bowl Undermount Sink Kit with Filtered Beverage Faucet
- Mfr # EFRU24169RTFGW
- Zoro # G906006684
product price:Â
$
1,085.99
/ea
Free Shipping & Returns
Key Features
Overall Length
25.5
Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Stainless Steel
Overall Height
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EFRU24169RTFGW
- Zoro #
- G906006684
- UPC #
- 94902141398
- Country of Origin
- China
- Mounting Type
- Undermount
- Body Material
- Stainless Steel
- Finish
- Stainless Steel
- Gauge
- 16 ga
- Includes
- LKAV71FLS Beverage Faucet and Filter with sink, wood cutting board, wood-handled colander & drying rack, roll-up drying rack, bottom grid(s), drain(s)
- No. of Bowls
- 1
- Weight
- 20.2
- Bowl Shape
- Rectangular
Dimensions
- Overall Length
- 25.5
- Overall Height
- 9
- Minimum Cabinet Size
- 30
- Width
- 18.5
Description
The Crosstown Workstation sink is the ideal solution for homeowners looking to maximize workspace in the kitchen. Custom accessories, included with the sink, slide back and forth along a built-in sink ledge. This allows you to conveniently go from washing and chopping to straining and even clean up without cluttering the counter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.