
16 in x 11.5 in, 1, Drop-in, Stainless Steel
Mfr # LRAD191860OS4
Zoro # G8621941
product price: $661.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Drop-in
Material
Stainless Steel
Overall Height
6 in
Overall Length
19 in
Bowl Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LRAD191860OS4
Zoro #
G8621941
UPC #
94902279343
Country of Origin
United States
Dimensions
Overall Height
6 in
Overall Length
19 in
Bowl Depth
5-7/8 in
Overall Width
18 in
Bowl Size
16 in x 11.5 in
Details
Mounting Type
Drop-in
Material
Stainless Steel
Bowl Shape
Rectangular
Drain Opening
3-1/2 in
Finish
Lustrous Satin
Gauge
18
No. of Bowls
1
Description
An Elkay Lustertone Classic sink looks as great on day 3,000 as it does on day one. The rich, uniform grain adds to the beauty of the sink. Light scratches, which occur with everyday use, naturally blend into the finish with time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.