This item is Discontinued.

Elkay Classroom Sink 16" x 13.5", 1, 4, Drop-In, 18 ga. 304 Stainless Steel DRKADQ2517554

Classroom Sink 16" x 13.5", 1, 4, Drop-In, 18 ga. 304 Stainless Steel (Discontinued)

  • Mfr # DRKADQ2517554
  • Zoro # G8828963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRKADQ2517554
Zoro #
G8828963
UPC #
94902321318
Country of Origin
United States

Dimensions

Overall Height
5-1/2"
Overall Length
25"
Bowl Depth
5-3/8"
Overall Width
17"
Bowl Size
16" x 13.5"

Details

Mounting Type
Drop-In
Material
18 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
Body Material
Stainless steel
With Faucet / Without Faucet
Without Faucet
Number of Holes
4
No. of Bowls
1
Finish
Lustrous Satin
Item
Classroom Sink

Description

Sink,SS,25x17x5.5 In.,Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.