This item is Discontinued.

Elkay Classroom Sink 16" x 13.5", 1, 2, Drop-In, 20 ga. 304 Stainless Steel PSDKAD2517552

Classroom Sink 16" x 13.5", 1, 2, Drop-In, 20 ga. 304 Stainless Steel (Discontinued)

  • Mfr # PSDKAD2517552
  • Zoro # G8997377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSDKAD2517552
Zoro #
G8997377
UPC #
094902211121
Country of Origin
United States

Dimensions

Overall Height
5-1/2"
Overall Length
25"
Bowl Depth
5-3/8"
Overall Width
17"
Bowl Size
16" x 13.5"

Details

Mounting Type
Drop-In
Material
20 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
Number of Holes
2
Finish
Brushed Satin
Item
Classroom Sink
No. of Bowls
1
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless steel

Description

Celebrity SS,1 Bowl T-Mnt Classroom Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.