This item is Discontinued.

Elkay Classroom Sink 16" x 13.5", 1, 2LM, Drop-In, 18 ga. 304 Stainless Steel DRKADQ2517652LM

Classroom Sink 16" x 13.5", 1, 2LM, Drop-In, 18 ga. 304 Stainless Steel (Discontinued)

  • Mfr # DRKADQ2517652LM
  • Zoro # G8829018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRKADQ2517652LM
Zoro #
G8829018
UPC #
94902321387
Country of Origin
United States

Dimensions

Overall Height
6-1/2"
Overall Length
25"
Bowl Depth
6-3/8"
Overall Width
17"
Bowl Size
16" x 13.5"

Details

Mounting Type
Drop-In
Material
18 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless steel
No. of Bowls
1
Item
Classroom Sink
Number of Holes
2LM
Finish
Lustrous Satin

Description

Sink,SS,25x17x6.5 In.,Top

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.