Classroom Sink 16" x 13.5", 1, 4, Drop-In, 18 ga. 304 Stainless Steel (Discontinued)
- Mfr # DRKADQ2517654
- Zoro # G8829027
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DRKADQ2517654
Zoro #
G8829027
UPC #
94902321394
Country of Origin
United States
Dimensions
Overall Height
6-1/2"
Overall Length
25"
Bowl Depth
6-3/8"
Overall Width
17"
Bowl Size
16" x 13.5"
Details
Mounting Type
Drop-In
Material
18 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
No. of Bowls
1
With Faucet / Without Faucet
Without Faucet
Item
Classroom Sink
Number of Holes
4
Body Material
Stainless steel
Finish
Lustrous Satin
Description
Sink,SS,25x17x6.5 In.,Top
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.