This item is Discontinued.

Elkay Classroom Sink 15.75" x 14", 1, 4, Drop-In, 20 ga. 304 Stainless Steel CDKR25174

Classroom Sink 15.75" x 14", 1, 4, Drop-In, 20 ga. 304 Stainless Steel (Discontinued)

  • Mfr # CDKR25174
  • Zoro # G8823801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDKR25174
Zoro #
G8823801
UPC #
94902072111
Country of Origin
United States

Dimensions

Overall Height
6-7/8"
Overall Length
25"
Bowl Depth
6-3/4"
Overall Width
17"
Bowl Size
15.75" x 14"

Details

Mounting Type
Drop-In
Material
20 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
Item
Classroom Sink
Body Material
Stainless steel
With Faucet / Without Faucet
Without Faucet
Number of Holes
4
Finish
Brushed Satin
No. of Bowls
1

Description

Sink,SS,25x17x6-7/8 In.,Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.