This item is Discontinued.

Elkay Classroom Sink 15.75" x 14", 1, 2, Drop-In, 20 ga. 304 Stainless Steel CDKR2517C

Classroom Sink 15.75" x 14", 1, 2, Drop-In, 20 ga. 304 Stainless Steel (Discontinued)

  • Mfr # CDKR2517C
  • Zoro # G8823880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDKR2517C
Zoro #
G8823880
UPC #
94902002897
Country of Origin
United States

Dimensions

Overall Height
6.875"
Overall Length
25"
Bowl Depth
6-3/4"
Overall Width
17"
Bowl Size
15.75" x 14"

Details

Mounting Type
Drop-In
Material
20 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
Includes
LKD208513LC faucet, LK35 drain, LK1141A bubblers
Finish
Brushed Satin
Body Material
Stainless steel
Item
Classroom Sink
Number of Holes
2
No. of Bowls
1
With Faucet / Without Faucet
With Faucet

Description

Sink,SS,25x17x6-7/8 In.,Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.