This item is Discontinued.

Elkay Classroom Sink Left Bowl 9.25" x 12", Right Bowl 16" x 11.5", 2, 4, Drop-In DRKAD371745L4

Classroom Sink Left Bowl 9.25" x 12", Right Bowl 16" x 11.5", 2, 4, Drop-In (Discontinued)

  • Mfr # DRKAD371745L4
  • Zoro # G8827940
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DRKAD371745L4
Zoro #
G8827940
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4-1/2"
Overall Length
37-1/4"
Bowl Depth
3-1/2", 4-3/8"
Overall Width
17"
Bowl Size
Left Bowl 9.25" x 12", Right Bowl 16" x 11.5"

Details

Mounting Type
Drop-In
Material
18 ga. 304 Stainless Steel
Drain Opening
2", 3-1/2"
Item
Classroom Sink
No. of Bowls
2
Finish
Lustrous Satin
Number of Holes
4
Body Material
Stainless steel
With Faucet / Without Faucet
Without Faucet

Description

Sink,SS,37.25x17x4.5 In.,Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.