This item is Discontinued.

Elkay Classroom Sink Left Bowl 16" x 11.5", Right Bowl 9.25" x 12", 2, 4, Drop-In DRKAD371760R4

Classroom Sink Left Bowl 16" x 11.5", Right Bowl 9.25" x 12", 2, 4, Drop-In (Discontinued)

  • Mfr # DRKAD371760R4
  • Zoro # G8828047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRKAD371760R4
Zoro #
G8828047
UPC #
94902176345
Country of Origin
United States

Dimensions

Overall Height
6"
Overall Length
37-1/4"
Bowl Depth
5-7/8", 3-1/2"
Overall Width
17"
Bowl Size
Left Bowl 16" x 11.5", Right Bowl 9.25" x 12"

Details

Mounting Type
Drop-In
Material
18 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2", 2"
Number of Holes
4
Item
Classroom Sink
Body Material
Stainless steel
Finish
Lustrous Satin
No. of Bowls
2
With Faucet / Without Faucet
Without Faucet

Description

Sink,SS,37.25x17x6 In.,Top

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.