This item is Discontinued.

Elkay 17" W x 37-1/4" L x Drop-In, 18 ga. 304 Stainless Steel, Sink DRKAD371765RC

17" W x 37-1/4" L x Drop-In, 18 ga. 304 Stainless Steel, Sink (Discontinued)

  • Mfr # DRKAD371765RC
  • Zoro # G8374900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRKAD371765RC
Zoro #
G8374900
UPC #
94902176444
Country of Origin
United States

Dimensions

Overall Length
37-1/4"
Bowl Depth
6-3/8", 3-1/2"
Overall Width
17"

Details

Mounting Type
Drop-In
Material
18 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2", 2"
Item
Sink
With Faucet / Without Faucet
With Faucet

Description

Sink,SS,37.25x17x6.5 In.,Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.